CorrosionInhibitor, 5 gal, Can, 250 F, Dry
- Mfr # SD051
- Zoro # G424177019
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Application
Ferrous/Non-Ferrous Metals, For Manufacturing/Industrial Applications
Container Size
5 gal
Max. Operating Temp.
250 Degrees F
NSF Rating
H2 No Food Contact
Min. Operating Temp.
-50 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD051
- Zoro #
- G424177019
- UPC #
- 850034483665
- Country of Origin
- United States
- Item
- Corrosion Inhibitor
- Application
- Ferrous/Non-Ferrous Metals, For Manufacturing/Industrial Applications
- Max. Operating Temp.
- 250 Degrees F
- NSF Rating
- H2 No Food Contact
- Min. Operating Temp.
- -50 Degrees
Dimensions
- Container Size
- 5 gal
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -50 Degrees , Max. Operating Temp. 250 Degrees F, Lubricant Container Can, Container Size 5 gal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.