
Degreaser, 13 oz Aerosol Can, Liquid
Mfr # FL132C
Zoro # G605929130
product price: $21.99
/eaKey Features
Container Type
Aerosol Can
Size
13 oz
Cleaner Form
Liquid
Container Size
13 oz
Nonflammable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL132C
Zoro #
G605929130
UPC #
-
Country of Origin
United States
Dimensions
Size
13 oz
Container Size
13 oz
Details
Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Nonflammable
No
Flash Point
174 Degrees F
Lubricant Base
Petroleum Distillates
Lubricant Color
Clear
Flammability
Flammable
GHS Flammability Rating
Flammable Aerosol (Category 2)
50 State VOC Compliant
Yes
Odorless
No
Lubricant Container
Aerosol Can
Net Fill
13 oz
Base Formula
Petroleum Distillates
Description
Degreaser, Aerosol Spray Can, 13 oz, Cleaner Form Liquid, Nonflammable No, Base Formula Solvent-Based
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene oxide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.