Zoro Homepage

Rust Remover, Bottle, 16oz.

  • Mfr # EX161

  • Zoro # G205929110


product price: $37.80
/ea

Key Features

Container Type
Bottle
Container Size
16 oz
Fragrance
Yes
Odorless
Yes
Flammability
Non-Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX161
Zoro #
G205929110
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Container Type
Bottle
Item
Rust Remover
Fragrance
Yes
Odorless
Yes
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Lubricant Container
Bottle
GHS Flammability Rating
Non-Flammable
Lubricant Color
Clear
Lubricant Base
Phosphoric Acid
Net Fill
16 oz

Description

Rust Remover, Bottle, 16 oz, Fragrance Yes, Flash Point Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.