Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Holding Tank Treatment - 64 oz.

  • Mfr # KHT002

  • Zoro # G116559666


product price: $20.99
/ea

Key Features

Depth
6 in
Material
Plastic
Color
White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHT002
Zoro #
G116559666
UPC #
899463000029
Country of Origin
United States

Dimensions

Depth
6 in
Length
9 in

Details

Material
Plastic
Color
White

Description

The Kronen Premium Holding Tank Treatment neutralizes, attacks and destroys the source of holding tank odors before they even start. It utilizes a potent combination of nature's naturally occurring micro-organisms that are engineered to break down and liquefy organic materials leaving you with a completely odorless liquid. The bacteria is environmentally friendly and believe it or not, actually helps campground septic and waste systems. Softens and reduces grease build up eliminating the need for you to physically clean out your tanks and keeps your floats and sensors cleaner for longer. Kronen's specially formulated treatment contains no harmful ingredients such as formaldehyde or nitrates which can harm septic systems and cause major algae blooms to occur. Fresh Clean fragrance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.