
Premium Holding Tank Treatment, Drop-Ins, 10PK
Mfr # KDI013
Zoro # G716559776
product price: $22.39
/pk 10, $2.24/eaKey Features
Color
Yellow
Length
6 in
Depth
5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDI013
Zoro #
G716559776
UPC #
899463000135
Country of Origin
United States
Dimensions
Length
6 in
Depth
5 in
Details
Color
Yellow
Material
Plastic
Description
The Kronen Premium Holding Tank Treatment neutralizes, attacks and destroys the source of holding tank odors before they even start. It utilizes a potent combination of nature's naturally occurring micro-organisms that are engineered to break down and liquefy organic materials leaving you with a completely odorless liquid. The bacteria is environmentally friendly and believe it or not, actually helps campground septic and waste systems. Softens and reduces grease build up eliminating the need for you to physically clean out your tanks and keeps your floats and sensors cleaner for longer. Kronen's specially formulated treatment contains no harmful ingredients such as formaldehyde or nitrates which can harm septic systems and cause major algae blooms to occur. Fresh Clean fragrance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.