Zoro Homepage

Barricade Tape, Caution, Polyethylene, 7 mil Thickness, 3" Wide, 328 Ft. Long, Yellow/Black

  • Mfr # CT-CAUTION

  • Zoro # G303551459


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Polyethylene
Color
Yellow/Black
Legend
"Caution"
Tape Width
3 Inch
Tape Length
328 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-CAUTION
Zoro #
G303551459
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3 Inch
Tape Length
328 ft
Tape Thickness
7 Mil
Thickness
7 Mil
Roll Width
3"
Roll Length
328'

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow/Black
Legend
"Caution"
Pack Quantity
10 Pcs

Description

This long-lasting Caution Tape measures 3-inch wide by 328 ft. long, easily able to cover larger areas. Bright yellow with a bold black print is easy to see. Our premium caution tape offers easy visibility to help ensure safety on your Jobsite. Made for rough outdoor conditions, the durable plastic material remains flexible even in cold weather. Caution tape is the most cost-effective way to keep pedestrians away from entering work zones and hazardous sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.