Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. House Wash Jug

  • Mfr # HW012

  • Zoro # G3659704


product price: $14.99
/ea

Key Features

Container Type
Jug
Container Size
1 gal
Color
Clear
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW012
Zoro #
G3659704
UPC #
618818346205
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Cleaner Container Size
1 gal

Details

Item
Multi-Purpose House Wash
Container Type
Jug
Color
Clear
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
ANSI, UL Listed
Item - All Purpose Cleaners
All Purpose House Wash
Cleaner Form
Liquid
Cleaner Container Type
Jug
Contains
No Bleach or Ammonia
Removes
Mold, Mildew, Algae, Dirt, Bird Droppings and Much More
Sub-Category
House and Deck Cleaners
Cleaner Chemical Product Grouping
Exterior House Wash
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Nonflammable
Yes
VOC Content
0%
Rinse Required
Yes
Net Weight
9.3 lb
Properties
Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces, Wood
Product Series
Krud Kutter(R)
NSF Rating
Not Rated

Description

Multi-Purpose House Wash, Exterior House Wash, Surfaces for Use On Hard Nonporous Surfaces, Wood, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards ANSI, UL Listed, Color Clear, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Krud Kutter(R), Rinse Required Yes, Nonflammable Yes, Net Weight 9.3 lb, Properties Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.