Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Remover, Yellow, Pail

  • Mfr # 336246

  • Zoro # G904838331


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Color
Yellow
Container Type
Pail
For Use On
Caulks, Sealants
Size
8 Oz
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336246
Zoro #
G904838331
UPC #
20066421328
Country of Origin
United States

Dimensions

Size
8 Oz

Details

Item
Caulk Remover
Color
Yellow
Container Type
Pail
For Use On
Caulks, Sealants
Application Method
Spray

Description

Krud Kutter Caulk Remover easily removes virtually all types of caulks and sealants from multiple surfaces. This biodegradable, low VOC cleaner works on silicone, latex caulk, foam sealant and more. Ideal for shower, tub, sinks, countertops, toilets, stainless steel, vinyl flooring, trim and more. This gel like formula clings to the surface for more effective cleaning power.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.