Zoro Homepage

Cleaner and Degreaser, 32 oz. Trigger Spray Bottle, Liquid

  • Mfr # KK32

  • Zoro # G7778288


product price: $12.79
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Cleaner Form
Liquid
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK32
Zoro #
G7778288
UPC #
618818400389
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Item
Cleaner and Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Mild

Description

Cleans what ordinary cleaners simply can't. Selected by "Reader's Digest" magazine as "best cleaner in America". Concentrated formula removes dried latex paint, paint overspray, grease, oil, dirt, and more. Color-fast, fabric-safe, leaves no residue. Biodegradable. Non-toxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.