Shop KRUD KUTTER
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cleaner Degreaser, Drum, Liquid
- Mfr # 385156
- Zoro # G607977825
product price:Â
$
2,343.99
/ea
Key Features
Container Type
Drum
Series
No Series
Base Formula
Chemical Based Solvent
NSF Rating
K1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385156
- Zoro #
- G607977825
- UPC #
- 020066025595
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Cleaner and Degreaser
- Container Type
- Drum
- Series
- No Series
- Base Formula
- Chemical Based Solvent
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 0 g/L
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Solvent
- Fragrance
- Unscented
- Net Weight
- 7040 oz
- Cleaner Chemical Product Grouping
- Solvent Degreaser
- Application
- Equipment/Machinery
- Nonflammable
- Yes
- Butyl Free
- No
- Plastic Safe
- No
- Biodegradable
- Yes
- Product Type
- Solvent Degreaser
- Type
- Degreaser
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Solvent Degreaser, Drum, 55 gal, Net Weight 7,040 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Not Applicable, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe No, Application Equipment/Machinery, Not Applicable, Primary Chemical Solvent, Base Formula Solvent-Based, NSF Rating K1, Product Series Not Applicable, Properties Biodegradable, Non-Flammable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.