Zoro Homepage

Graffiti Remover, 32 oz.

  • Mfr # GR326

  • Zoro # G3650622


product price: $11.99
/ea

Key Features

Color
Clear
Size
32 Oz
Application Method
Spray
For Use On
Most Hard, Soft, and Porous Surfaces
Degreaser Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR326
Zoro #
G3650622
UPC #
618818880327
Country of Origin
United States

Dimensions

Size
32 Oz
Container Size
32 oz
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz

Details

Color
Clear
Application Method
Spray
For Use On
Most Hard, Soft, and Porous Surfaces
Degreaser Container Type
Bottle
Removes
Acrylic, Acrylic Enamel, Aerosol Paint, Enamel, High Gloss, Oil Lacquers, Primer, Sealers, Semi Gloss, Speed E Enamels, Stain Killers, Super Enamels, Urethane Enamels, Water Based Enamels
Includes Chemical
None
Item
Graffiti Remover
Sub-Category
Graffiti and Adhesive Removers
Fragrance
Unscented
Container Type
Trigger Spray Bottle
RTU Yield per Container
32 oz
Cleaner Container Type
Bottle
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Graffiti Removers
Primary Chemical
None
Recommended Dilution
Ready To Use
Features
Water Based, Non-flammable
Nonflammable
Yes
Flash Point
200 Degrees F
Product Series
No Series
Product Label
Graffiti Remover
pH Level
8 to 9
Surfaces for Use On
Hard Surfaces, Porous Surfaces, Soft Surfaces
Biodegradable
Yes
Maximum RTU Yield per Container
32 fl oz
pH Value
Neutral

Description

Graffiti Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti Remover, Biodegradable Yes, Color Clear, Flash Point 200 Degrees F, Maximum RTU Yield per Container 32 fl oz, Nonflammable Yes, Primary Chemical None, Product Series No Series, Properties Biodegradable, Nonflammable, Recommended Dilution Ready To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.