Zoro Homepage

KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated

  • Mfr # KR32

  • Zoro # G7778540


product price: $14.89
/ea

Key Features

Color
Natural
Container Size
4 oz
Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR32
Zoro #
G7778540
UPC #
618818343006
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Wood Glue
Color
Natural
Container Type
Trigger Spray Bottle

Description

Super-concentrated formula removes tough, oily, greasy, grimy, gooey problems from most surfaces. Also removes dried latex paint, caulk, and wallpaper adhesive. Excellent laundry stain remover. Biodegradable. Non-toxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.