Zoro Homepage

Latex Paint Remover, Water, Liquid, PK6

  • Mfr # 336249

  • Zoro # G610457499


product price: $60.15
/pk 6, $10.03/ea

Key Features

Color
Clear
Size
24 Oz
Application Method
Spray
Base Type
Water
Container Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336249
Zoro #
G610457499
UPC #
020066421090
Country of Origin
United States

Dimensions

Size
24 Oz
Container Size
24 oz

Details

Color
Clear
Application Method
Spray
Base Type
Water
Standards
ANSI Z88.2, NIOSH/MSHA Approved, OSHA 1910.134
Sub-Category
Paint Remover
Application
Removes Latex Paint
Container Type
Spray Bottle
Item
Latex Paint Remover
Contains
Acetone, Dipropylene Glycol
Cure Time
6 min
Flammability
Flammable
Materials Removed
Latex Paint
Biodegradable
Yes
Scent
Unscented
VOC Compliant
Yes
For Use On
Brick, Carpet, Ceramic, Concrete, Fabric, Laminate, Tile, Vinyl Flooring and Trim, Wood
Odorless
Yes
Product Form
Liquid
Remover Type
Paint Remover
Strength
Regular
Use Location
Exterior, Interior
VOC Content Weight Percentage
34%

Description

Latex Paint Remover, Materials Removed Latex Paint, Remover Type Paint Remover, Contains Acetone, Dipropylene Glycol, Base Type Water, Product Form Liquid, Strength Regular, Container Size 24 oz, Cure Time 6 min, Includes Not Applicable, Application Removes Latex Paint, For Use On Brick, Carpet, Ceramic, Concrete, Fabric, Laminate, Tile, Vinyl Flooring and Trim, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage 34 Percent, Container Type Spray Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.