Zoro Homepage

Cleaner/Degreaser, 20 oz Foam Spray, Clear

  • Mfr # 352239

  • Zoro # G102452155


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Size
20 oz
Cleaner Form
Foam Spray
Degreaser Application
Multi Surface
For Use On
Stain Remover
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352239
Zoro #
G102452155
UPC #
020066452919
Country of Origin
United States

Dimensions

Size
20 oz

Details

Item
Cleaner/Degreaser
Cleaner Form
Foam Spray
Degreaser Application
Multi Surface
For Use On
Stain Remover
Color
Clear
Type
Concentrate
Primary Chemical
Potassium Hydroxide
Features
Heavy Duty

Description

Rust-Oleum Professional Cleaner Degreaser quickly removes a variety of tough soils, including grease, oil, paint, adhesive, tar and wax, from most non-porous surfaces without leaving a residue. Ideal for industrial cleaning applications and for use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry, asphalt and more. This fast-acting degreaser is color fast and fabric safe.


  • Fast-acting industrial strength degreaser
  • Removes the toughest oil, grease, grime & tar
  • Does not leave a residue
  • For use on machinery, engine parts, tools and more
  • Safe for use on most non-porous surfaces
  • Works on unfinished concrete

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.