Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Krud Kutter Pro Ready-To-Use Cleaner Degreaser Foaming Spray, 20 oz Aerosol Can, 6PK 352239

Ready-To-Use Cleaner Degreaser Foaming Spray, 20 oz Aerosol Can, 6PK (Discontinued)

  • Mfr # 352239
  • Zoro # G712929238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352239
Zoro #
G712929238
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz

Details

Cleaner Form
Aerosol
Fragrance
Unscented (Mild Odor)
For Use On
Fiberglass; Metal; Plastic; Sealed Asphalt/Blacktop; Sealed Cement/Concrete; Sealed Masonry; Sealed Non-Varnished Wood
Standards
CERCLA - SARA Hazard Category: Skin Corrosion or Irritation. This product has been reviewed according to the EPA ‘Hazard Categories' promulgated under Sections 311 and 312 of the Superfund Amendment and Reauthorization Act of 1986 (SARA Title III) and is considered, under applicable definitions, to meet the criteria for the following category: Skin Corrosion or Irritation
Primary Chemical
C9-C11 Alcohols Ethoxylated; n-Butane; Potassium Hydroxide; Sodium Metasilicate
Features
Foaming Spray
Removes
Adhesives/Glues; Grease; Inorganic Soils; Latex Paint; Oil; Organic Soils; Oxidation; Soot; Tar; Wax

Description

Quickly and easily remove grease, grime and much more from most non-porous surfaces with KRUD KUTTER PRO Ready-to Use Cleaner Degreaser. It's the ideal RTU solution for industrial cleaning jobs: tools, machinery, engine parts, construction equipment and more. Achieving maximum cleaning performance couldn't be easier with this premixed, multi-purpose product. Spray it directly on the object to be cleaned and simply wipe oil, grease and grime away. Safe and effective on most non-porous surfaces: plastic, metal and fiberglass as well as sealed concrete, sealed asphalt, sealed non-varnished wood and more.


  • Ready-to-use, premixed format for moderately soiled items.
  • Maximum cleaning performance: quickly remove grease, grime, oil, tar and more.
  • Ideal for various industrial cleaning tasks: machinery, engine parts, tools and more.
  • Compatible with most non-porous and/or sealed surfaces.
  • Nontoxic formula.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.