Zoro Homepage

Waste Paint Hardener, 5 Gal

  • Mfr # PH1101

  • Zoro # G304838344


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Base Type
Polyacrylate
Color
Clear
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1101
Zoro #
G304838344
UPC #
618818270500
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Paint Hardener
Base Type
Polyacrylate
Color
Clear
Finish
Unfinished

Description

Turns liquid paint solid for curbside disposal. Great for latex paint/colorant spills and disposal. Just add crystals, stir into the paint, and once it hardens, dispose of it according to local regulations.


  • •Great for latex and oil based paint/colorant spills
  • •Easy to use
  • •Works in minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.