Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Level Gauge, 30 Gallon, 3/4" NPT

  • Mfr # B-30-.75

  • Zoro # G4130926


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Type
Drum
Drum Capacity
30 gal
Tank Depth
27 1/2 in
Connection Size
3/4 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-30-.75
Zoro #
G4130926
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
27 1/2 in
Connection Size
3/4 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
3/4 in
For Container Depth
27 1/2 in
Manufacturer Warranty Length
1 yr

Details

Type
Drum
Drum Capacity
30 gal
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Item
Level Gauge
Bushing Material
Aluminum
Gasket Material
Duro Nitrile
Float Material
HDPE
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Rivet Material
Brass
Material
Aluminum (Bushing), Cellulose Acetate-Plastic, Floats), Galvanized Steel and Aluminum (Internal Rods), HDPE (Indicator, Inner and Outer Plastic (Calibration), Lock Nut, Nitrile (Gasket)
Float Rod Material
Galvanized Steel
Features
Minimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
For Container Capacity
30 gal
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Increment of Variation
1/4, 1/8, Gallons, Liters
Window Material
Cellulose Acetate
Thread Gender
Male
For Container Type
Standing Barrels
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 30 gal, For Container Depth 27 1/2 in, For Container Type Standing Barrels, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.