Zoro Homepage

LED Remote Tank Gauge, For Krueger Gauges

  • Mfr # LED AAG

  • Zoro # G1686991


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Includes
25 ft of Wire, 9V Battery, Remote Display
For Use With
Krueger Sentry Gauges, Not Included
Compatible Product Type
Krueger Sentry Gauge
Features
Sleep Mode, Change Battery After One Year of Use, Adjustable Alarm Levels (High/Low/Off), Battery Powered, Can be Located up to 100 ft of the Transmitter, For Indoor and Outdoor Use, Yellow LED
Product Type
LED Remote Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED AAG
Zoro #
G1686991
UPC #
-
Country of Origin
United States

Details

Includes
25 ft of Wire, 9V Battery, Remote Display
Item
LED Remote Gauge
For Use With
Krueger Sentry Gauges, Not Included
Compatible Product Type
Krueger Sentry Gauge
Features
Sleep Mode, Change Battery After One Year of Use, Adjustable Alarm Levels (High/Low/Off), Battery Powered, Can be Located up to 100 ft of the Transmitter, For Indoor and Outdoor Use, Yellow LED
Product Type
LED Remote Gauge

Description

LED Remote Gauge, For Use With Krueger Sentry Gauges, Not Included, Includes 25 ft of Wire, 9V Battery, Remote Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.