Shop KRUEGER
See all product information
Create Account
Level Gauge, Nitrophyl, 0.75 in
- Mfr # B-30-.75-SSR
- Zoro # G3897424
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Type
Drum
Drum Capacity
30 gal
Tank Depth
27 1/2 in
Connection Size
3/4 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-30-.75-SSR
- Zoro #
- G3897424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tank Depth
- 27 1/2 in
- Connection Size
- 3/4 in NPT
- Manufacturers Warranty Length
- 1 yr
- Extension Length
- 0 in
- For Container Depth
- 27 1/2 in
- Pipe Size
- 3/4 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Minimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
Description
Level Gauge, Extension Length 0 in, Float Material Nitrophyl, For Container Capacity 30 gal, For Container Depth 27 1/2 in, For Container Type Standing Barrels, For Liquid Type Citric Acid, Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.