Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, 36"D, 6" Extn, 2"NPT

  • Mfr # H-2-36-6

  • Zoro # G5659866


product price: $63.09
/ea

Key Features

Type
Convault1000, Fireguard500rectangle, Fireguard1000rectangle
Drum Capacity
Convault1000, Fireguard500rectangle, Fireguard1000rectangle
Tank Depth
36 in
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-36-6
Zoro #
G5659866
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
36 in
Connection Size
2 in NPT
Float Dia.
1 1/8 in
Extension Length
6 in
Manufacturers Warranty Length
1 yr
For Container Depth
36 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Convault1000, Fireguard500rectangle, Fireguard1000rectangle
Drum Capacity
Convault1000, Fireguard500rectangle, Fireguard1000rectangle
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Rod Material
Galvanized Steel
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Item
Level Gauge
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Rivet Material
Brass
Pressure Rating
70 psi
Float Material
HDPE
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
Window Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Standards
FL Approved
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Thread Type
NPT
Float Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Maximum Temperature
120 Degrees F

Description

Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.