Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 103"D, 1.5"NPT

  • Mfr # H-1.5-103-ALLSS

  • Zoro # G5456552


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Float Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-103-ALLSS
Zoro #
G5456552
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
103 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in
For Container Depth
103 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
Assembly Nut Material
Aluminum
Rod Material
316 Stainless
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Item
Level Gauge
Temp. Range
-20 Degrees to 200 Degrees F
Bushing Material
Stainless Steel
Rivet Material
Stainless Steel
Calibration Unit Material
Inner Glass, Outer Plastic
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Float Rod Material
316 Stainless Steel
Minimum Temperature
-20 Degrees F
Thread Type
NPT
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full
Maximum Temperature
200 Degrees F
Window Material
Glass
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Seal Material
Nitrile Rubber
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 103 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.