Therma Level Gauge, Tank 103"D, 1.5"NPT
Mfr # PH-1.5-103
Zoro # G5454425
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Assembly Nut Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-1.5-103
Zoro #
G5454425
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
103 in
Connection Size
1.5 in NSP
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
103 in
Manufacturer Warranty Length
1 yr
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 103 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.