Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 105"D, 1.5"NPT

  • Mfr # H-1.5-105-ALLSS

  • Zoro # G5456577


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 3/8 in
Rivet Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-105-ALLSS
Zoro #
G5456577
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
105 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
105 in
Pipe Size
1 1/2 in
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Rivet Material
Stainless Steel
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner Glass, Outer Plastic
Bushing Material
Stainless Steel
Accuracy
1/8 of a Tank
Rod Material
316 Stainless
Resolution
1/8 of a Tank
Float Material
304 Stainless Steel
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 200 Degrees F
Assembly Nut Material
Aluminum
Graduation Marks
1/8 Increments, Empty, Full
Housing Material
Cellulose Acetate
Maximum Temperature
200 Degrees F
For Container Capacity
No Exact Capacity
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Window Material
Glass
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Type
NPT
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Float Rod Material
316 Stainless Steel
Standards
FL Approved
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 105 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.