Zoro Homepage

Therma Level Gauge, Tank 107"D, 1.5"NPT

  • Mfr # PH-1.5-107

  • Zoro # G5454461


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 to 120 Degrees F
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-107
Zoro #
G5454461
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
107 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
For Container Depth
107 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 to 120 Degrees F
Assembly Nut Material
PVC
Accuracy
1/8 of a Tank
Bushing Material
PVC
Gasket Material
Viton
Item
Level Gauge
Float Material
HDPE
Pressure Rating
70 psi
Rod Material
PEEK(TM) Plastic
Calibration Unit Material
Inner Glass
Resolution
1/8 of a Tank
Rivet Material
PEEK
Maximum Operating Pressure
70 psi
Window Material
Glass
Housing Material
Cellulose Acetate
Seal Material
Viton
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Capacity
No Exact Capacity
Thread Gender
Male
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Thread Type
NPT
Float Rod Material
PEEK
Maximum Temperature
120 Degrees F
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 107 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.