Therma Level Gauge, Tank 109"D, 1.5"NPT

  • Mfr # H-1.5-109-ALLSS

  • Zoro # G5456604


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
304 Stainless Steel
Resolution
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-109-ALLSS
Zoro #
G5456604
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
109 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
109 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Float Material
304 Stainless Steel
Resolution
1/8 of a Tank
Assembly Nut Material
Aluminum
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
Bushing Material
Stainless Steel
Calibration Unit Material
Inner Glass, Outer Plastic
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 200 Degrees F
Pressure Rating
70 psi
Rod Material
316 Stainless
Item
Level Gauge
Window Material
Glass
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Graduation Marks
1/8 Increments, Empty, Full
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Type
NPT
Standards
FL Approved
Maximum Temperature
200 Degrees F
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Units of Measurement
Inches
Float Rod Material
316 Stainless Steel
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 109 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.