Zoro Homepage

Therma Level Gauge, Tank 111"D, 1.5"NPT

  • Mfr # H-1.5-111

  • Zoro # G5452106


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-111
Zoro #
G5452106
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
111 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
111 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Bushing Material
Aluminum
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Item
Level Gauge
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Float Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Special Features
Generic Capacity
Pressure Rating
70 psi
For Container Capacity
No Exact Capacity
Thread Gender
Male
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Standards
FL Approved
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Operating Pressure
70 psi
Graduation Marks
1/8 Increments, Empty, Full
Maximum Temperature
120 Degrees F
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Thread Type
NPT

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 111 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.