Therma Level Gauge, Tank 117"D, 1.5"NPT

  • Mfr # H-1.5-117-ALLSS

  • Zoro # G5456683


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Inner Glass, Outer Plastic
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-117-ALLSS
Zoro #
G5456683
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
117 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in
For Container Depth
117 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Inner Glass, Outer Plastic
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Assembly Nut Material
Aluminum
Float Material
304 Stainless Steel
Bushing Material
Stainless Steel
Temp. Range
-20 Degrees to 200 Degrees F
Item
Level Gauge
Rivet Material
Stainless Steel
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Rod Material
316 Stainless
Units of Measurement
Inches
Window Material
Glass
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Standards
FL Approved
Float Rod Material
316 Stainless Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Type
NPT
Maximum Temperature
200 Degrees F
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Graduation Marks
1/8 Increments, Empty, Full
Seal Material
Nitrile Rubber
Thread Gender
Male
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 117 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.