Therma Level Gauge, Tank 119"D, 1.5"NPT

  • Mfr # H-1.5-119

  • Zoro # G5452185


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-119
Zoro #
G5452185
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
119 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
119 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Assembly Nut Material
HDPE
Accuracy
1/8 of a Tank
Item
Level Gauge
Special Features
Generic Capacity
Float Material
HDPE
Rivet Material
Brass
Rod Material
Galvanized Steel
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Calibration Unit Material
Plastic
Gasket Material
Duro Nitrile
Thread Type
NPT
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Capacity
No Exact Capacity
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Float Rod Material
Galvanized Steel

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 119 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.