Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 12" D, 1.5" NPT

  • Mfr # H-1.5-12-S3

  • Zoro # G5454741


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-12-S3
Zoro #
G5454741
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
12 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in
For Container Depth
12 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Bushing Material
Stainless Steel
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
Item
Level Gauge
Temp. Range
-20 Degrees to 200 Degrees F
Pressure Rating
70 psi
Assembly Nut Material
Aluminum
Float Material
Stainless Steel
Rod Material
316 Stainless
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Window Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
Minimum Temperature
-20 Degrees F
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Maximum Operating Pressure
70 psi
Standards
FL Approved
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Thread Gender
Male
Maximum Temperature
200 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Stainless Steel

Description

Level Gauge, Extension Length 0 in, Float Material Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 12 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.