Zoro Homepage

Therma Level Gauge, Tank 120"D, 1.5"NPT

  • Mfr # H-1.5-120

  • Zoro # G5452203


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Resolution
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-120
Zoro #
G5452203
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
120 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
120 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Resolution
1/8 of a Tank
Float Material
HDPE
Rod Material
Galvanized Steel
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Calibration Unit Material
Plastic
Rivet Material
Brass
Pressure Rating
70 psi
Item
Level Gauge
Accuracy
1/8 of a Tank
Thread Type
NPT
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Seal Material
Nitrile Rubber
For Container Capacity
No Exact Capacity
Graduation Marks
1/8 Increments, Empty, Full
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 120 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes -, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.