Zoro Homepage

Therma Level Gauge, Tank 121"D, 1.5"NPT

  • Mfr # H-1.5-121

  • Zoro # G5452316


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-121
Zoro #
G5452316
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
121 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
121 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Float Material
HDPE
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Special Features
Generic Capacity
Rivet Material
Brass
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Thread Gender
Male
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Seal Material
Nitrile Rubber
Float Rod Material
Galvanized Steel
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 121 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.