Zoro Homepage

Therma Level Gauge, Tank 125"D, 1.5"NPT

  • Mfr # H-1.5-125

  • Zoro # G5452352


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-125
Zoro #
G5452352
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
125 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
125 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Assembly Nut Material
HDPE
Item
Level Gauge
Float Material
HDPE
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Rod Material
Galvanized Steel
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Special Features
Generic Capacity
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Rivet Material
Brass
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Type
No Specific Style
Window Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Housing Material
Cellulose Acetate
Units of Measurement
Inches
Thread Gender
Male

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 125 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.