Zoro Homepage

Therma Level Gauge, Tank 126"D, 1.5"NPT

  • Mfr # H-1.5-126

  • Zoro # G5452361


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-126
Zoro #
G5452361
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
126 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
126 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Rivet Material
Brass
Resolution
1/8 of a Tank
Float Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Gasket Material
Duro Nitrile
Accuracy
1/8 of a Tank
Bushing Material
Aluminum
Special Features
Generic Capacity
Pressure Rating
70 psi
Calibration Unit Material
Plastic
For Container Capacity
No Exact Capacity
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Window Material
Cellulose Acetate
Thread Type
NPT
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Temperature
120 Degrees F
Seal Material
Nitrile Rubber
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 126 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.