Zoro Homepage

Therma Level Gauge, Tank 135"D, 1.5"NPT

  • Mfr # H-1.5-135

  • Zoro # G5452571


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-135
Zoro #
G5452571
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
135 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
135 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Float Material
HDPE
Bushing Material
316 Stainless Steel
Item
Level Gauge
Calibration Unit Material
Plastic
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Rivet Material
Brass
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
Thread Type
NPT
Seal Material
Nitrile Rubber
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
Standards
FL Approved
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Maximum Temperature
120 Degrees F
Thread Gender
Male
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 135 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.