Therma Level Gauge, Tank 136"D, 1.5"NPT

  • Mfr # H-1.5-136

  • Zoro # G5452587


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-136
Zoro #
G5452587
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
136 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
For Container Depth
136 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Special Features
Generic Capacity
Float Material
HDPE
Rivet Material
Brass
Item
Level Gauge
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Bushing Material
316 Stainless Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi
Thread Gender
Male
Thread Type
NPT
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees F
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 136 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.