Zoro Homepage

Therma Level Gauge, Tank 141"D, 1.5"NPT

  • Mfr # H-1.5-141

  • Zoro # G5452632


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-141
Zoro #
G5452632
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
141 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
141 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Item
Level Gauge
Assembly Nut Material
HDPE
Rivet Material
Brass
Float Material
HDPE
Rod Material
Galvanized Steel
Resolution
1/8 of a Tank
Special Features
Generic Capacity
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Bushing Material
316 Stainless Steel
Calibration Unit Material
Plastic
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
Thread Type
NPT
Thread Gender
Male
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Maximum Temperature
120 Degrees F
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 141 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.