Zoro Homepage

Therma Level Gauge, Tank 142"D, 1.5"NPT

  • Mfr # H-1.5-142

  • Zoro # G5452641


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-142
Zoro #
G5452641
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
142 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
142 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Assembly Nut Material
HDPE
Special Features
Generic Capacity
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Calibration Unit Material
Plastic
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Rod Material
Galvanized Steel
Rivet Material
Brass
Gasket Material
Duro Nitrile
Bushing Material
316 Stainless Steel
Pressure Rating
70 psi
For Container Capacity
No Exact Capacity
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Thread Type
NPT
Housing Material
Cellulose Acetate
Standards
FL Approved
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F
Minimum Temperature
-20 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 142 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.