Zoro Homepage

Therma Level Gauge, Tank 144"D, 1.5"NPT

  • Mfr # H-1.5-144

  • Zoro # G5452666


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-144
Zoro #
G5452666
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
144 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
For Container Depth
144 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
Float Material
HDPE
Accuracy
1/8 of a Tank
Rivet Material
Brass
Resolution
1/8 of a Tank
Calibration Unit Material
Plastic
Bushing Material
316 Stainless Steel
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Item
Level Gauge
Gasket Material
Duro Nitrile
Rod Material
Galvanized Steel
Assembly Nut Material
HDPE
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Float Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Window Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Standards
FL Approved
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 144 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.