Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 21" D, 2" NPT

  • Mfr # H-2-21

  • Zoro # G8480044


product price: $46.19
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-21
Zoro #
G8480044
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
21 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Length
10 1/2 in
For Container Depth
21 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Bushing Material
Aluminum
Pressure Rating
70 psi
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Special Features
Generic Capacity
Rivet Material
Brass
Resolution
1/8 of a Tank
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Item
Level Gauge
Float Material
HDPE
Gasket Material
Duro Nitrile
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Thread Type
NPT
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Housing Material
Cellulose Acetate
Standards
FL Approved
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 21 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.