Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 25" D, 1.5" NPT

  • Mfr # H-1.5-25

  • Zoro # G5450873


product price: $43.69
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-25
Zoro #
G5450873
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
25 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
25 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Item
Level Gauge
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Assembly Nut Material
HDPE
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Rod Material
Galvanized Steel
Float Material
HDPE
Gasket Material
Duro Nitrile
Maximum Operating Pressure
70 psi
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Standards
FL Approved
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees F
Thread Gender
Male
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 25 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.