Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 27" D, 2" NPT

  • Mfr # H-2-27

  • Zoro # G8480071


product price: $51.59
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-27
Zoro #
G8480071
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
27 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
For Container Depth
27 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Special Features
Generic Capacity
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Bushing Material
Aluminum
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Rivet Material
Brass
Calibration Unit Material
Plastic
Item
Level Gauge
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
Thread Type
NPT
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees F
Window Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 27 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.