Zoro Homepage

Therma Level Gauge, Tank 28" D, 2" NPT

  • Mfr # H-2-28

  • Zoro # G5450751


product price: $52.39
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-28
Zoro #
G5450751
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
28 in
Connection Size
2 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in
For Container Depth
28 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Special Features
Generic Capacity
Assembly Nut Material
HDPE
Item
Level Gauge
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Graduation Marks
1/8 Increments, Empty, Full
Maximum Operating Pressure
70 psi
Thread Gender
Male
Maximum Temperature
120 Degrees F
Thread Type
NPT
For Container Type
No Specific Style
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
Standards
FL Approved
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Seal Material
Nitrile Rubber
Units of Measurement
Inches

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 28 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.