Zoro Homepage

Therma Level Gauge, Tank 29" D, 1.5" NPT

  • Mfr # H-1.5-29

  • Zoro # G5450916


product price: $38.89
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-29
Zoro #
G5450916
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
29 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
29 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Calibration Unit Material
Plastic
Item
Level Gauge
Float Material
HDPE
Assembly Nut Material
HDPE
Special Features
Generic Capacity
Bushing Material
Aluminum
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Rod Material
Galvanized Steel
Resolution
1/8 of a Tank
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Capacity
No Exact Capacity
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
For Container Type
No Specific Style
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
Thread Type
NPT
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 29 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.