Zoro Homepage

Therma Level Gauge, Tank 29" D, 1.5" NPT

  • Mfr # PH-1.5-29

  • Zoro # G5453034


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
Rod Material
PEEK(TM) Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-29
Zoro #
G5453034
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
29 in
Connection Size
1.5 in NSP
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
29 in
Manufacturer Warranty Length
1 yr

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 29 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.