Zoro Homepage

Therma Level Gauge, Tank 33" D, 1.5" NPT

  • Mfr # PH-1.5-33

  • Zoro # G5453061


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-33
Zoro #
G5453061
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
33 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
For Container Depth
33 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 33 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.