Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 33" D, 2" NPT

  • Mfr # H-2-33

  • Zoro # G4968485


product price: $50.85
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-33
Zoro #
G4968485
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
33 in
Connection Size
2 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
2 in
For Container Depth
33 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Resolution
1/8 of a Tank
Calibration Unit Material
Plastic
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Rivet Material
Brass
Gasket Material
Duro Nitrile
Rod Material
Galvanized Steel
Float Material
HDPE
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Thread Gender
Male
Float Rod Material
Galvanized Steel
Seal Material
Nitrile Rubber
Thread Type
NPT
Standards
FL Approved
For Container Type
No Specific Style
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Minimum Temperature
-20 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Window Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 33 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.