Zoro Homepage

Therma Level Gauge, Tank 38" D, 1.5" NPT

  • Mfr # PH-1.5-38

  • Zoro # G5453244


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Bushing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-38
Zoro #
G5453244
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
38 in
Connection Size
1.5 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
38 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Bushing Material
PVC
Rod Material
PEEK(TM) Plastic
Assembly Nut Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Includes
PVC Gauge Guard
Rivet Material
PEEK
Calibration Unit Material
Inner Glass, Outer Plastic
Gasket Material
Viton
Item
Level Gauge
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Window Material
Glass
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Type
NPT
For Container Type
No Specific Style
Thread Gender
Male
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Float Rod Material
PEEK
Seal Material
Viton
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 38 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.