Zoro Homepage

Therma Level Gauge, Tank 39" D, 1.5" NPT

  • Mfr # PH-1.5-39

  • Zoro # G5453104


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Resolution
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-39
Zoro #
G5453104
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
39 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
39 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Resolution
1/8 of a Tank
Pressure Rating
70 psi
Rod Material
PEEK(TM) Plastic
Gasket Material
Viton
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Float Material
HDPE
Bushing Material
PVC
Rivet Material
PEEK
Calibration Unit Material
Inner Glass, Outer Plastic
Item
Level Gauge
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8, 3/8, 5/8, 7/8
Units of Measurement
Inches
Thread Type
NPT
Thread Gender
Male
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Float Rod Material
PEEK
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Seal Material
Viton
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
For Container Type
No Specific Style
Housing Material
Cellulose Acetate
Window Material
Glass

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 39 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.