Therma Level Gauge, Tank 40" D, 1.5" NPT

  • Mfr # H-1.5-40-ALLSS

  • Zoro # G5455247


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-40-ALLSS
Zoro #
G5455247
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
40 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
40 in
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Bushing Material
Stainless Steel
Calibration Unit Material
Inner Glass, Outer Plastic
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Rod Material
316 Stainless
Resolution
1/8 of a Tank
Assembly Nut Material
Aluminum
Float Material
304 Stainless Steel
Rivet Material
Stainless Steel
Item
Level Gauge
Temp. Range
-20 Degrees to 200 Degrees F
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Type
No Specific Style
Housing Material
Cellulose Acetate
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Standards
FL Approved
Maximum Temperature
200 Degrees F
Seal Material
Nitrile Rubber
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
316 Stainless Steel
Maximum Operating Pressure
70 psi
Thread Gender
Male
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Glass
Minimum Temperature
-20 Degrees F
Thread Type
NPT

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 40 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.