Zoro Homepage

Therma Level Gauge, Tank 40" D, 1.5" NPT

  • Mfr # PH-1.5-40

  • Zoro # G5453113


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-40
Zoro #
G5453113
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
40 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
For Container Depth
40 in
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
PVC
Calibration Unit Material
Inner Glass, Outer Plastic
Gasket Material
Viton
Float Material
HDPE
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Rivet Material
PEEK
Rod Material
PEEK(TM) Plastic
Item
Level Gauge
Housing Material
Cellulose Acetate
Window Material
Glass
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Graduation Marks
1/8, 3/8, 5/8, 7/8
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Maximum Temperature
120 Degrees F
Seal Material
Viton
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Type
NPT
Float Rod Material
PEEK
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Thread Gender
Male

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 40 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.